
- Reusable Hose Fitting
- Straight Fitting
- 3/4 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Hose Dash Size | 12 |
End Type 1 | Line/Hose/Tube |
Hose Cut-Off Factor | 1.74 in |
Hose Size | 0.75 in |
Item Type | Fitting Assembly |
Fitting Description | Straight |
Overall Length | 3.61 in |
Construction | Reusable |
Thread Size | 3/4-14 |
Series | 190934 Series |
Finish | Steel |
Weight | 0.0 LB |
