
- Reusable Hose Fitting
- Straight Fitting
- 1/2 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Item Type | Fitting Assembly |
Overall Length | 3.2 in |
Hose Cut-Off Factor | 1.68 in |
Hose Dash Size | 8 |
Finish | Steel |
Thread Size | 3/4-16 |
Series | 190933 Series |
Construction | Reusable |
End Type 1 | Line/Hose/Tube |
Fitting Description | Straight |
Hose Size | 0.5 in |
Weight | 0.44 LB |
