
- Reusable Hose Fitting
- Straight Fitting
- 1 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Hole Dia. | 0.82 in |
Fitting Description | Straight |
Hex Size 2 | 1 3/4 in |
Compatible Tube O.D. | 1 |
Working Pressure [Max] | 2,500 psi |
Series | 190933 Series |
End Type 1 | Line/Hose/Tube |
End Gender 1 | Female |
Hose Size | 1 in |
Outside Dia. | 1.953 in |
Overall Length | 4.48 in |
End Type 2 | Line/Hose/Tube |
Thread Size | 1 5/16-12 |
Finish | Steel |
Hex Size 1 | 1 1/2 in |
Item Type | Fitting Assembly |
Construction | Reusable |
Hose Dash Size | 16 |
Hose Cut-Off Factor | 2.43 in |
Material | Carbon Steel |
Weight | 1.59 LB |
