
- Reusable Hose Fitting
- Straight Fitting
- 1/2 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Overall Length | 3.31 in |
Hose Cut-Off Factor | 1.8 in |
Finish | Steel |
Item Type | Fitting Assembly |
Construction | Reusable |
Series | 190933 Series |
Fitting Description | Straight |
Thread Size | 7/8-14 |
Hose Size | 0.5 in |
Hose Dash Size | 8 |
End Type 1 | Line/Hose/Tube |
Weight | 0.0 LB |
