
- Reusable Hose Fitting
- Straight Fitting
- 3/8 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Hose Dash Size | 6 |
Item Type | Fitting Assembly |
Series | 190800 Series |
Hose Size | 0.375 in |
Construction | Reusable |
End Type 1 | Line/Hose/Tube |
Hose Cut-Off Factor | 1.31 in |
Overall Length | 2.31 in |
Finish | Steel |
Fitting Description | Straight |
Thread Size | 9/16-18 |
Weight | 0.0 LB |
