
- Reusable Hose Fitting
- 45°, Swivel Fitting
- 1/2 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Hose Size | 0.5 in |
Hole Dia. | 0.38 in |
End Type 1 | SAE 45 |
Thread Size | 3/4-16 |
Hose Cut-Off Factor | 1.64 in |
Hex Size 1 | 0.88 in |
Series | 190773 Series |
Hex Size 2 | 7/8 in |
Height | 0.547 in |
Compatible Hose I.D. | 0.5 |
Hose Dash Size | 8 |
Compatible Tube O.D. | 0.5 |
Outside Dia. | 0.88 in |
End Gender 1 | Female |
Item Type | Fitting Assembly |
Fitting Description | 45°, Swivel |
Material | Carbon Steel |
Finish | Zinc Clear Trivalent Chromate |
Construction | Reusable |
Overall Length | 2.27 in |
End Type 2 | Line/Hose/Tube |
Weight | 0.228 LB |
