
- Reusable Hose Fitting
- 45°, Swivel Fitting
- 3/8 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Series | 190773 Series |
Hole Dia. | 0.28 in |
Hose Size | 0.375 in |
Compatible Tube O.D. | 0.375 |
End Type 1 | SAE 45 |
Hex Size 2 | 11/16 in |
Height | 0.394 in |
Finish | Zinc Clear Trivalent Chromate |
Hose Dash Size | 6 |
Hose Cut-Off Factor | 1.2 in |
Construction | Reusable |
End Type 2 | Line/Hose/Tube |
Item Type | Fitting Assembly |
Overall Length | 1.72 in |
Compatible Hose I.D. | 0.375 |
End Gender 1 | Female |
Fitting Description | 45°, Swivel |
Material | Carbon Steel |
Outside Dia. | 0.69 in |
Working Pressure [Max] | 4,000 psi |
Thread Size | 9/16-18 |
Hex Size 1 | 0.69 in |
Weight | 0.13 LB |
