
- Reusable Hose Fitting
- 45°, Swivel Fitting
- 5/16 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Hose Size | 0.3125 in |
Hose Cut-Off Factor | 1.11 in |
Thread Size | 1/2-20 |
Hose Dash Size | 5 |
Item Type | Fitting Assembly |
Finish | Zinc Clear Trivalent Chromate |
Hole Dia. | 0.23 in |
Construction | Reusable |
Working Pressure [Max] | 4,000 psi |
End Type 2 | Line/Hose/Tube |
End Gender 1 | Female |
Compatible Tube O.D. | 0.313 |
Overall Length | 1.62 in |
Hex Size 1 | 5/8 in |
Height | 0.360 in |
End Type 1 | SAE 45 |
Material | Carbon Steel |
Outside Dia. | 0.625 in |
Hex Size 2 | 5/8 in |
Fitting Description | 45°, Swivel |
Series | 190773 Series |
Weight | 0.0 LB |
