
- Reusable Hose Fitting
- 45°, Swivel Fitting
- 3/16 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Item Type | Fitting Assembly |
Hole Dia. | 0.09 in |
Series | 190773 Series |
End Type 1 | SAE 45 |
Construction | Reusable |
Hose Cut-Off Factor | 1.17 in |
Material | Carbon Steel |
End Type 2 | Line/Hose/Tube |
Overall Length | 1.5 in |
Height | 0.460 in |
Hose Size | 0.1875 in |
Thread Size | 3/8-24 |
Fitting Description | 45°, Swivel |
Finish | Zinc Clear Trivalent Chromate |
Hose Dash Size | 3 |
End Gender 1 | Female |
Weight | 0.0 LB |
