
- Reusable Hose Fitting
- 45°, Swivel Fitting
- 1 1/4 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Hose Dash Size | 20 |
Hose Cut-Off Factor | 3.14 in |
Compatible Tube O.D. | 1.25 |
Construction | Reusable |
Compatible Hose I.D. | 1.25 |
End Gender 1 | Female |
Thread Size | 1 5/8-12 |
End Type 2 | Line/Hose/Tube |
Item Type | Fitting Assembly |
Fitting Description | 45°, Swivel |
Material | Carbon Steel |
Overall Length | 3.8 in |
Hole Dia. | 1.06 in |
Series | 190773 Series |
Outside Dia. | 1.75 in |
Hex Size 2 | 1 3/4 in |
Finish | Zinc Clear Trivalent Chromate |
Hex Size 1 | 2 in |
Hose Size | 1.25 in |
Height | 1.220 in |
End Type 1 | SAE 45 |
Weight | 2.85 LB |
