
- Reusable Hose Fitting
- 45°, Swivel Fitting
- 1 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Hose Size | 1 in |
Thread Size | 1 5/16-12 |
Hose Cut-Off Factor | 2.86 in |
Hole Dia. | 0.83 in |
Height | 1.070 in |
Construction | Reusable |
Material | Carbon Steel |
End Type 2 | Line/Hose/Tube |
End Gender 1 | Female |
Fitting Description | 45°, Swivel |
Compatible Hose I.D. | 1 |
Hex Size 1 | 1 1/2 in |
Working Pressure [Max] | 2,500 psi |
Outside Dia. | 1.38 in |
Series | 190773 Series |
Overall Length | 3.3 in |
Compatible Tube O.D. | 1 |
End Type 1 | SAE 45 |
Hex Size 2 | 1 3/8 in |
Item Type | Fitting Assembly |
Finish | Zinc Clear Trivalent Chromate |
Hose Dash Size | 16 |
Weight | 0.77 LB |
