
- Reusable Hose Fitting
- 45°, Swivel Fitting
- 3/4 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Thread Size | 1 1/16-12 |
Hex Size 1 | 1 1/4 in |
End Gender 1 | Female |
Hole Dia. | 0.59 in |
Hex Size 2 | 1 1/8 in |
Item Type | Fitting Assembly |
End Type 2 | Line/Hose/Tube |
Outside Dia. | 1.25 in |
Series | 190773 Series |
Overall Length | 2.86 in |
Finish | Zinc Clear Trivalent Chromate |
Hose Size | 0.75 in |
Fitting Description | 45°, Swivel |
Construction | Reusable |
Height | 0.775 in |
Hose Dash Size | 12 |
Compatible Tube O.D. | 0.75 |
Hose Cut-Off Factor | 2.21 in |
Compatible Hose I.D. | 0.75 |
Material | Carbon Steel |
End Type 1 | SAE 45 |
Weight | 0.51 LB |
