
- Reusable Hose Fitting
- 90° Fitting
- 1/2 in Hose Size
Hole Dia. | 0.38 in |
Material | Carbon Steel |
Height | 1.089 in |
End Type 2 | Line/Hose/Tube |
Compatible Hose I.D. | 0.5 |
Hex Size 2 | 7/8 in |
Item Type | Fitting Assembly |
Hose Cut-Off Factor | 1.41 in |
Fitting Description | 90° |
Series | 190772 Series |
Hose Dash Size | 8 |
Overall Length | 2.03 in |
Finish | Zinc Clear Trivalent Chromate |
Compatible Tube O.D. | 0.5 |
Hex Size 1 | 0.88 in |
Construction | Reusable |
Outside Dia. | 0.88 in |
Thread Size | 3/4-16 |
Hose Size | 0.5 in |
End Gender 1 | Female |
End Type 1 | SAE |
Weight | 0.236 LB |
