
- Reusable Hose Fitting
- 90° Fitting
- 5/16 in Hose Size
Item Type | Fitting Assembly |
Fitting Description | 90° |
Hex Size 2 | 5/8 in |
Compatible Tube O.D. | 0.313 |
Hose Dash Size | 5 |
End Type 1 | SAE |
Construction | Reusable |
Hose Cut-Off Factor | 1 in |
Height | 0.766 in |
Material | Carbon Steel |
Working Pressure [Max] | 4,000 psi |
Hose Size | 0.3125 in |
Finish | Zinc Clear Trivalent Chromate |
Thread Size | 1/2-20 |
Series | 190772 Series |
Overall Length | 1.52 in |
End Type 2 | Line/Hose/Tube |
Compatible Hose I.D. | 0.313 |
Hole Dia. | 0.23 in |
Hex Size 1 | 5/8 in |
End Gender 1 | Female |
Outside Dia. | 0.62 in |
Weight | 0.155 LB |
