
- Reusable Hose Fitting
- 90° Fitting
- 1/4 in Hose Size
End Type 1 | SAE |
Compatible Tube O.D. | 0.25 |
Overall Length | 1.41 in |
End Gender 1 | Female |
Series | 190772 Series |
Hose Size | 0.25 in |
Compatible Hose I.D. | 0.25 |
Hex Size 2 | 9/16 in |
Finish | Zinc Clear Trivalent Chromate |
Hose Dash Size | 4 |
Item Type | Fitting Assembly |
Hole Dia. | 0.16 in |
Hex Size 1 | 0.56 in |
Hose Cut-Off Factor | 0.95 in |
End Type 2 | Line/Hose/Tube |
Fitting Description | 90° |
Construction | Reusable |
Height | 0.680 in |
Thread Size | 7/16-20 |
Outside Dia. | 0.56 in |
Material | Carbon Steel |
Weight | 0.085 LB |
