
- Reusable Hose Fitting
- 90° Fitting
- 3/16 in Hose Size
End Type 2 | Line/Hose/Tube |
Compatible Tube O.D. | 0.188 |
Compatible Hose I.D. | 0.188 |
Hex Size 2 | 0.44 in |
Overall Length | 1.27 in |
Fitting Description | 90° |
Material | Carbon Steel |
Thread Size | 3/8-24 |
Series | 190772 Series |
Finish | Zinc Clear Trivalent Chromate |
Outside Dia. | 0.5 in |
Item Type | Fitting Assembly |
End Type 1 | SAE |
Hose Size | 0.1875 in |
Hose Dash Size | 3 |
Construction | Reusable |
End Gender 1 | Female |
Height | 0.870 in |
Hole Dia. | 0.09 in |
Hex Size 1 | 1/2 in |
Hose Cut-Off Factor | 0.93 in |
Weight | 0.06 LB |
