
- Reusable Hose Fitting
- 90° Fitting
- 1 1/4 in Hose Size
End Type 1 | SAE |
Construction | Reusable |
Series | 190772 Series |
Item Type | Fitting Assembly |
End Type 2 | Line/Hose/Tube |
Hex Size 2 | 1 3/4 in |
Outside Dia. | 2 in |
Hole Dia. | 1.06 in |
Hose Size | 1.25 in |
Overall Length | 3.61 in |
Thread Size | 1 5/8-12 |
Hose Cut-Off Factor | 2.95 in |
Hex Size 1 | 2 in |
Height | 2 3/4 in |
Material | Carbon Steel |
Finish | Zinc Clear Trivalent Chromate |
Fitting Description | 90° |
Hose Dash Size | 20 |
Compatible Hose I.D. | 1.25 |
End Gender 1 | Female |
Compatible Tube O.D. | 1.25 |
Weight | 0.0 LB |
