
- Reusable Hose Fitting
- 90° Fitting
- 3/4 in Hose Size
Height | 1.822 in |
Hole Dia. | 0.59 in |
Hose Cut-Off Factor | 2.17 in |
Fitting Description | 90° |
End Gender 1 | Female |
Compatible Hose I.D. | 0.75 |
Hex Size 1 | 1 1/4 in |
End Type 2 | Line/Hose/Tube |
Material | Carbon Steel |
Series | 190772 Series |
Compatible Tube O.D. | 0.75 |
Thread Size | 1 1/16-12 |
Outside Dia. | 1.125 in |
End Type 1 | SAE |
Hex Size 2 | 1 1/8 in |
Item Type | Fitting Assembly |
Overall Length | 2.82 in |
Hose Size | 0.75 in |
Construction | Reusable |
Hose Dash Size | 12 |
Finish | Zinc Clear Trivalent Chromate |
Weight | 0.55 LB |
