
- Reusable Hose Fitting
- 45° Fitting
- 5/8 in Hose Size
Hose Size | 0.625 in |
Compatible Tube O.D. | 0.625 |
Hose Dash Size | 10 |
Overall Length | 2.16 in |
End Type 1 | SAE |
Construction | Reusable |
Hex Size 2 | 1 in |
Hole Dia. | 0.47 in |
Compatible Hose I.D. | 0.625 |
Thread Size | 7/8-14 |
Material | Carbon Steel |
Outside Dia. | 1 in |
Finish | Zinc Clear Trivalent Chromate |
Fitting Description | 45° |
Series | 190772 Series |
Height | 1.230 in |
Hex Size 1 | 1 in |
Item Type | Fitting Assembly |
Hose Cut-Off Factor | 1.49 in |
End Type 2 | Line/Hose/Tube |
End Gender 1 | Female |
Weight | 0.4 LB |
