
- Reusable Hose Fitting
- Straight Fitting
- 5/8 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Hose Cut-Off Factor | 1.49 in |
Fitting Description | Straight |
Hose Dash Size | 10 |
Construction | Reusable |
End Type 2 | Line/Hose/Tube |
Thread Size | 7/8-18 |
Material | Carbon Steel |
Finish | Zinc Clear Trivalent Chromate |
End Gender 1 | Female |
Overall Length | 2.16 in |
Item Type | Fitting Assembly |
End Type 1 | SAE |
Hole Dia. | 0.48 in |
Hose Size | 0.625 in |
Series | 190742 Series |
Weight | 0.0 LB |
