
- Reusable Hose Fitting
- Straight Fitting
- 1/2 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Item Type | Fitting Assembly |
Hose Dash Size | 8 |
Hose Size | 0.5 in |
Series | 190718 Series |
End Gender 1 | Female |
Hole Dia. | 0.38 in |
Material | Carbon Steel |
Overall Length | 2.07 in |
Hose Cut-Off Factor | 1.44 in |
Thread Size | 11/16-20 |
Construction | Reusable |
Fitting Description | Straight |
End Type 1 | SAE |
Finish | Zinc Clear Trivalent Chromate |
End Type 2 | Line/Hose/Tube |
Weight | 0.0 LB |
