
- Reusable Hose Fitting
- Straight Fitting
- 3/4 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Hex Size 2 | 1 1/8 in |
End Type 2 | Line/Hose/Tube |
Material | Carbon Steel |
End Gender 1 | Female |
Compatible Tube O.D. | 0.75 |
Outside Dia. | 1.19 in |
End Type 1 | SAE |
Item Type | Fitting Assembly |
Series | 190718 Series |
Overall Length | 2.42 in |
Fitting Description | Straight |
Hex Size 1 | 1.19 in |
Hose Size | 0.75 in |
Compatible Hose I.D. | 0.75 |
Thread Size | 1-18 |
Hose Cut-Off Factor | 1.76 in |
Hole Dia. | 0.59 in |
Finish | Zinc Clear Trivalent Chromate |
Hose Dash Size | 12 |
Construction | Reusable |
Weight | 0.381 LB |
