
- Reusable Hose Fitting
- Straight Fitting
- 5/8 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Finish | Zinc Clear Trivalent Chromate |
Compatible Tube O.D. | 0.625 |
End Type 1 | SAE |
Outside Dia. | 1 in |
Hex Size 2 | 1 in |
Compatible Hose I.D. | 0.625 |
Construction | Reusable |
Material | Carbon Steel |
Hose Cut-Off Factor | 1.49 in |
Series | 190718 Series |
Overall Length | 2.16 in |
Hex Size 1 | 0.94 in |
Hole Dia. | 0.47 in |
Thread Size | 13/16-18 |
Item Type | Fitting Assembly |
Hose Size | 0.625 in |
End Gender 1 | Female |
End Type 2 | Line/Hose/Tube |
Hose Dash Size | 10 |
Fitting Description | Straight |
Weight | 0.256 LB |
