
- Reusable Hose Fitting
- Straight Fitting
- 1/4 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Hose Cut-Off Factor | 0.88 in |
Material | Brass |
Series | 190672 Series |
Hex Size 1 | 1/2 in |
Overall Length | 1.66 in |
Hose Size | 0.25 in |
Hole Dia. | 0.17 in |
Outside Dia. | 0.689 in |
Compatible Tube O.D. | 0.25 |
Fitting Description | Straight |
End Gender 1 | Male |
Compatible Hose I.D. | 0.25 |
Item Type | Fitting Assembly |
Thread Size | 7/16-20 |
End Gender 2 | Male |
End Type 1 | SAE 37 |
Hose Dash Size | 4 |
End Type 2 | Line/Hose/Tube |
Weight | 0.0 LB |
