
- Reusable Hose Fitting
- Straight Fitting
- 5/8 in Hose Size
features
- Maximum durability under harsh operating conditions
- Wide range of styles, configurations
- Innovative designs for safety and reliability
Hose Cut-Off Factor | 1.46 in |
Fitting Description | Straight |
End Gender 2 | Male |
Series | 190627 Series |
End Type 1 | NPTF |
Item Type | Fitting Assembly |
Thread Size | 1/2-14 |
Overall Length | 2.13 in |
Hose Size | 0.625 in |
Hose Dash Size | 10 |
Hex Size 1 | 1 in |
Outside Dia. | 1 in |
Compatible Hose I.D. | 0.625 |
Hex Size 2 | 1 in |
End Gender 1 | Female |
Construction | Reusable |
Material | Stainless Steel |
Hole Dia. | 0.47 in |
Compatible Tube O.D. | 0.625 |
End Type 2 | Line/Hose/Tube |
Weight | 0.24 LB |
