
- Reusable Hose Fitting
- Straight Fitting
- 3/8 in Hose Size
features
- Maximum durability under harsh operating conditions
- Wide range of styles, configurations
- Innovative designs for safety and reliability
Hose Cut-Off Factor | 1.13 in |
Hose Dash Size | 6 |
Material | Stainless Steel |
Outside Dia. | 0.69 in |
Construction | Reusable |
Hex Size 1 | 0.69 in |
Hole Dia. | 0.28 in |
End Type 2 | Line/Hose/Tube |
End Gender 1 | Female |
Compatible Tube O.D. | 0.375 |
Hose Size | 0.375 in |
Fitting Description | Straight |
Series | 190627 Series |
End Gender 2 | Male |
Thread Size | 3/8-18 |
Hex Size 2 | 11/16 in |
Overall Length | 1.67 in |
Compatible Hose I.D. | 0.375 |
End Type 1 | NPTF |
Item Type | Fitting Assembly |
Weight | 0.0 LB |
