
- Reusable Hose Fitting
- Straight Fitting
- 1/4 in Hose Size
features
- Maximum durability under harsh operating conditions
- Wide range of styles, configurations
- Innovative designs for safety and reliability
End Type 2 | Line/Hose/Tube |
End Gender 2 | Male |
Hole Dia. | 0.16 in |
End Gender 1 | Female |
Thread Size | 1/8-27 |
Outside Dia. | 0.56 in |
Hose Dash Size | 4 |
Material | Stainless Steel |
Hex Size 1 | 0.56 in |
Hex Size 2 | 9/16 in |
Compatible Tube O.D. | 0.25 |
Item Type | Fitting Assembly |
Overall Length | 1.36 in |
Series | 190627 Series |
Fitting Description | Straight |
Compatible Hose I.D. | 0.25 |
Hose Size | 0.25 in |
End Type 1 | NPTF |
Construction | Reusable |
Hose Cut-Off Factor | 0.89 in |
Weight | 0.055 LB |
