
- Reusable Hose Fitting
- Straight Fitting
- 3/4 in Hose Size
features
- Maximum durability under harsh operating conditions
- Wide range of styles, configurations
- Innovative designs for safety and reliability
Hex Size 1 | 1.12 in |
Hole Dia. | 0.59 in |
Outside Dia. | 1.12 in |
End Type 1 | NPTF |
Compatible Tube O.D. | 0.75 |
End Gender 1 | Female |
Material | Stainless Steel |
Compatible Hose I.D. | 0.75 |
Thread Size | 3/4-14 |
Hose Dash Size | 12 |
End Gender 2 | Male |
Hex Size 2 | 1 1/8 in |
Item Type | Fitting Assembly |
Hose Cut-Off Factor | 1.61 in |
Series | 190627 Series |
End Type 2 | Line/Hose/Tube |
Hose Size | 0.75 in |
Construction | Reusable |
Fitting Description | Straight |
Overall Length | 2.28 in |
Weight | 0.0 LB |
