
- Reusable Hose Fitting
- Straight Fitting
- 3/8 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Thread Size | 9/16-18 |
Hose Cut-Off Factor | 1.22 in |
Finish | Steel |
End Type 1 | Line/Hose/Tube |
Item Type | Fitting Assembly |
Fitting Description | Straight |
Overall Length | 1.74 in |
Series | 190600 Series |
Construction | Reusable |
Hose Size | 0.375 in |
Hose Dash Size | 6 |
Weight | 0.11 LB |
