
- Reusable Hose Fitting
- Straight, Swivel Fitting
- 3/8 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Thread Size | 9/16-18 |
Series | 190600 Series |
End Gender 1 | Female |
Hex Size 1 | 0.69 in |
Hose Dash Size | 6 |
End Type 2 | Line/Hose/Tube |
Material | Stainless Steel |
Overall Length | 1.74 in |
Hose Cut-Off Factor | 1.22 in |
Hose Size | 0.375 in |
End Gender 2 | Male |
Compatible Hose I.D. | 0.375 |
End Type 1 | JIC 37 |
Hex Size 2 | 11/16 in |
Fitting Description | Straight, Swivel |
Item Type | Fitting Assembly |
Hole Dia. | 0.26 in |
Outside Dia. | 0.69 in |
Compatible Tube O.D. | 0.375 |
Weight | 0.1 LB |
