
- Reusable Hose Fitting
- Straight Fitting
- 1/4 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Fitting Description | Straight |
Item Type | Fitting Assembly |
End Type 1 | Line/Hose/Tube |
Finish | Steel |
Hose Cut-Off Factor | 1.13 in |
Construction | Reusable |
Overall Length | 1.58 in |
Hose Dash Size | 4 |
Thread Size | 7/16-20 |
Hose Size | 0.25 in |
Series | 190600 Series |
Weight | 0.07 LB |
