
- Reusable Hose Fitting
- Straight Fitting
- 3/16 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
End Gender 1 | Female |
Material | Stainless Steel |
Outside Dia. | 0.5 in |
End Gender 2 | Male |
Item Type | Fitting Assembly |
Thread Size | 3/8-24 |
Hose Cut-Off Factor | 1.04 in |
End Type 2 | Line/Hose/Tube |
Construction | Reusable |
Hose Size | 0.1875 in |
Working Pressure [Max] | 5,000 psi |
Compatible Tube O.D. | 0.188 |
Fitting Description | Straight |
Hole Dia. | 0.09 in |
Series | 190600 Series |
Hex Size 1 | 1/2 in |
Overall Length | 1.38 in |
End Type 1 | JIC 37 |
Hex Size 2 | 0.44 in |
Hose Dash Size | 3 |
Compatible Hose I.D. | 0.188 |
Weight | 0.045 LB |
