
- Reusable Hose Fitting
- Straight Fitting
- 1 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Hole Dia. | 0.83 in |
Hose Cut-Off Factor | 1.91 in |
Hose Size | 1 in |
Item Type | Fitting Assembly |
Material | Stainless Steel |
Hose Dash Size | 16 |
Overall Length | 2.52 in |
Outside Dia. | 1.5 in |
End Gender 1 | Female |
Construction | Reusable |
Fitting Description | Straight |
Compatible Tube O.D. | 1 |
Series | 190600 Series |
Hex Size 1 | 1 1/2 in |
Thread Size | 1 5/16-12 |
End Type 2 | Line/Hose/Tube |
End Type 1 | JIC 37 |
Hex Size 2 | 1 3/8 in |
End Gender 2 | Male |
Compatible Hose I.D. | 1 |
Weight | 0.55 LB |
