
- Reusable Hose Fitting
- Straight, Swivel Fitting
- 5/8 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Hex Size 1 | 1 in |
Hose Dash Size | 10 |
End Type 1 | JIC 37 |
Hose Size | 0.625 in |
Hex Size 2 | 1 in |
Item Type | Fitting Assembly |
Hose Cut-Off Factor | 1.54 in |
Working Pressure [Max] | 3,000 psi |
Series | 190600 Series |
Hole Dia. | 0.47 in |
Compatible Hose I.D. | 0.625 |
Compatible Tube O.D. | 0.625 |
Fitting Description | Straight, Swivel |
Outside Dia. | 1 in |
Overall Length | 2.22 in |
Material | Stainless Steel |
End Gender 1 | Female |
Thread Size | 7/8-14 |
End Gender 2 | Male |
End Type 2 | Line/Hose/Tube |
Weight | 0.26 LB |
