
- Reusable Hose Fitting
- Straight Fitting
- 1/2 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Construction | Reusable |
Overall Length | 2.07 in |
Hose Dash Size | 8 |
Material | Stainless Steel |
Series | 190535 Series |
Hole Dia. | 0.35 in |
Hose Cut-Off Factor | 1.48 in |
Fitting Description | Straight |
End Type 2 | Line/Hose/Tube |
Working Pressure [Max] | 4,000 psi |
Item Type | Fitting Assembly |
Thread Size | 3/4-16 |
End Gender 1 | Female |
Finish | Stainless Steel |
Outside Dia. | 0.906 in |
Hex Size 1 | 0.88 in |
End Type 1 | Line/Hose/Tube |
Hex Size 2 | 7/8 in |
Hose Size | 0.5 in |
Compatible Tube O.D. | 0.5 |
Weight | 0.22 LB |
