
- Reusable Hose Fitting
- Straight Fitting
- 1 1/2 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Hose Cut-Off Factor | 2.42 in |
Overall Length | 3.38 in |
Finish | Stainless Steel |
Series | 190535 Series |
Working Pressure [Max] | 1,500 psi |
Hex Size 1 | 2 1/4 in |
Compatible Tube O.D. | 1.5 |
Construction | Reusable |
Hex Size 2 | 2 1/4 in |
Material | Stainless Steel |
Outside Dia. | 2.219 in |
Thread Size | 1 7/8-12 |
Hose Dash Size | 24 |
Hose Size | 1.5 in |
End Type 1 | Line/Hose/Tube |
Fitting Description | Straight |
Item Type | Fitting Assembly |
End Type 2 | Line/Hose/Tube |
Hole Dia. | 1.28 in |
End Gender 1 | Female |
Weight | 0.0 LB |
