
- Reusable Hose Fitting
- Straight Fitting
- 1 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Hex Size 2 | 1 1/2 in |
Item Type | Fitting Assembly |
Hose Cut-Off Factor | 1.9 in |
Material | Stainless Steel |
Overall Length | 2.66 in |
Hose Size | 1 in |
Fitting Description | Straight |
End Type 2 | Line/Hose/Tube |
End Type 1 | SAE 37 |
Hex Size 1 | 1 1/2 in |
Working Pressure [Max] | 3,500 psi |
Compatible Tube O.D. | 1 |
Construction | Reusable |
Series | 190535 Series |
Hose Dash Size | 16 |
Thread Size | 1 5/16-12 |
Hole Dia. | 0.83 in |
Finish | Passivate |
Compatible Hose I.D. | 1 |
Weight | 0.1 LB |
