
- Reusable Hose Fitting
- Straight Fitting
- 3/4 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Hose Dash Size | 12 |
End Type 1 | Line/Hose/Tube |
Hose Size | 0.75 in |
Item Type | Fitting Assembly |
Series | 190535 Series |
Overall Length | 2.46 in |
Hose Cut-Off Factor | 1.7 in |
Fitting Description | Straight |
Thread Size | 1 1/16-12 |
Finish | Stainless Steel |
Construction | Reusable |
Weight | 0.468 LB |
