
- Reusable Hose Fitting
- 90°, Swivel Fitting
- 3/8 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Height | 0.851 in |
End Gender 1 | Female |
Compatible Tube O.D. | 0.375 |
Compatible Hose I.D. | 0.375 |
End Gender 2 | Male |
Item Type | Fitting Assembly |
Fitting Description | 90°, Swivel |
Hole Dia. | 0.24 in |
Hex Size 1 | 0.69 in |
Thread Size | 9/16-18 |
Hose Size | 0.375 in |
Hose Dash Size | 6 |
End Type 2 | Line/Hose/Tube |
Material | Carbon Steel |
Finish | Zinc Clear Trivalent Chromate |
Overall Length | 1.695 in |
End Type 1 | JIC 37 |
Series | 190516 Series |
Hose Cut-Off Factor | 0.83 in |
Outside Dia. | 0.725 in |
Weight | 0.1 LB |
