
- Reusable Hose Fitting
- Straight Fitting
- 3/4 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Item Type | Fitting Assembly |
Fitting Description | Straight |
Finish | Steel |
Series | 190464 Series |
Thread Size | 1 1/16-12 |
Hose Dash Size | 12 |
Overall Length | 3.46 in |
End Type 2 | Line/Hose/Tube |
Hose Cut-Off Factor | 1.59 in |
Hose Size | 0.75 in |
Construction | Reusable |
End Type 1 | MPT |
Weight | 0.918 LB |
