
- Reusable Hose Fitting
- Straight Fitting
- 3/8 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Overall Length | 1.05 in |
Hose Dash Size | 6 |
End Gender 1 | Male |
Item Type | Fitting Assembly |
Hose Size | 0.375 in |
Series | 190463 Series |
End Type 2 | Line/Hose/Tube |
Thread Size | 9/16-18 |
End Type 1 | SAE |
Fitting Description | Straight |
Hose Cut-Off Factor | 1.05 in |
Material | Carbon Steel |
Weight | 0.13 LB |
