
- Reusable Hose Fitting
- 1 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Item Type | Fitting Assembly |
Series | 190414 Series |
Construction | Reusable |
Hose Dash Size | 16 |
Hose Cut-Off Factor | 2.56 in |
Flange Type | Code 61 |
Hose Size | 1 in |
Weight | 0.0 LB |
