
- Reusable Hose Fitting
- 45° Fitting
- 1/2 in Hose Size
features
- Maximum durability under harsh operating conditions
- Wide range of styles, configurations
- Innovative designs for safety and reliability
Thread Size | 3/4-18 |
Series | 190371 Series |
End Type 1 | Inverted |
Fitting Description | 45° |
End Gender 1 | Male |
Hose Dash Size | 8 |
End Type 2 | Line/Hose/Tube |
Hose Size | 0.5 in |
Hose Cut-Off Factor | 2.24 in |
Item Type | Fitting Assembly |
Material | Carbon Steel |
Weight | 0.25 LB |
