
- Reusable Hose Fitting
- 45° Fitting
- 3/8 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Outside Dia. | 0.88 in |
Hex Size 2 | 0.81 in |
End Type 2 | Line/Hose/Tube |
Hose Dash Size | 6 |
Hole Dia. | 0.24 in |
Hose Cut-Off Factor | 2.1 in |
Construction | Reusable |
Overall Length | 3 in |
Item Type | Fitting Assembly |
End Gender 1 | Male |
Series | 190371 Series |
Hex Size 1 | 5/8 in |
Fitting Description | 45° |
Hose Size | 0.375 in |
Finish | Steel |
End Type 1 | Inverted |
Compatible Hose I.D. | 0.375 |
Height | 0.960 in |
Thread Size | 5/8-18 |
Weight | 0.16 LB |
