
- Reusable Hose Fitting
- 45° Fitting
- 5/16 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Finish | Steel |
Hose Size | 0.3125 in |
Height | 0.960 in |
Item Type | Fitting Assembly |
Fitting Description | 45° |
Hex Size 1 | 1/2 in |
End Type 2 | Line/Hose/Tube |
Hex Size 2 | 11/16 in |
End Gender 1 | Male |
Hole Dia. | 0.17 in |
Hose Dash Size | 5 |
Series | 190371 Series |
End Type 1 | Inverted |
Compatible Hose I.D. | 0.313 |
Thread Size | 1/2-20 |
Construction | Reusable |
Hose Cut-Off Factor | 2.12 in |
Outside Dia. | 0.75 in |
Overall Length | 2.9 in |
Weight | 0.116 LB |
