
- Reusable Hose Fitting
- 1/4 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Hose Size | 0.25 in |
Hose Dash Size | 4 |
Series | 190371 Series |
End Type 1 | Inverted |
Hose Cut-Off Factor | 1.99 in |
Construction | Reusable |
Thread Size | 7/16-20 |
End Type 2 | Line/Hose/Tube |
Item Type | Fitting Assembly |
Weight | 0.09 LB |
