
- Reusable Hose Fitting
- 45° Fitting
- 5/8 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Finish | Steel |
Thread Size | 7/8-18 |
End Type 1 | Inverted |
Hose Dash Size | 10 |
End Type 2 | Line/Hose/Tube |
Hose Size | 0.625 in |
Fitting Description | 45° |
Series | 190371 Series |
Construction | Reusable |
Hose Cut-Off Factor | 2.44 in |
Item Type | Fitting Assembly |
Weight | 0.0 LB |
