
- Reusable Hose Fitting
- 15° Fitting
- 3/8 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Hose Dash Size | 6 |
End Type 2 | Line/Hose/Tube |
Material | Carbon Steel |
Series | 190350 Series |
Hose Size | 0.375 in |
Hose Cut-Off Factor | 2.36 in |
Fitting Description | 15° |
End Gender 1 | Male |
Thread Size | 5/8-18 |
Item Type | Fitting Assembly |
End Type 1 | Inverted |
Weight | 0.16 LB |
