
- Reusable Hose Fitting
- 90°, Swivel Fitting
- 3/8 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Material | Carbon Steel |
End Gender 1 | Female |
Series | 190328 Series |
End Type 1 | SAE 45 |
Hose Size | 0.375 in |
Item Type | Fitting Assembly |
Hex Size 1 | 3/4 in |
Overall Length | 1.695 in |
Hose Cut-Off Factor | 0.83 in |
Hole Dia. | 0.24 in |
Height | 3/4 in |
Outside Dia. | 0.719 in |
Hose Dash Size | 6 |
Thread Size | 5/8-18 |
End Type 2 | Line/Hose/Tube |
Fitting Description | 90°, Swivel |
Weight | 0.0 LB |
