
- Reusable Hose Fitting
- 90° Fitting
- 3/8 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
End Type 1 | Inverted |
End Gender 1 | Male |
Thread Size | 5/8-18 |
End Type 2 | Line/Hose/Tube |
Material | Carbon Steel |
Item Type | Fitting Assembly |
Hose Cut-Off Factor | 1.33 in |
Series | 190327 Series |
Hose Size | 0.375 in |
Fitting Description | 90° |
Hose Dash Size | 6 |
Weight | 0.04 LB |
